Eyebolt, 1/4-20, 1/2In, Turned Wire, PK10

VALUE BRAND| Zoro #: G0324335| Mfr #: 11637 4

$11.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0324335 Mfr #: 11637 4
Includes: Hex NutSystem of Measurement: Inch
Item: Eye BoltFinish: Black Oxide
Shank Dia.: 1/4"Thread Length: 4"
Shank Length: 6"Eyebolt Type: Turned Wire
Overall Length: 7.00"Eye Outside Dia.: 15/16"
Thread Size: 1/4"-20Eye Inside Dia.: 1/2"
Material: SteelCountry of Origin (subject to change): United States

Product Description

Eyebolt, Type Turned Wire, Material Steel, Black Oxide Finish, Thread Size 1/4-20, Thread Length 4 In., Shank Dia. 1/4 In., Shank Length 6 In., Eye Inside Dia. 1/2 In., Eye Outside Dia. 15/16 In., Overall Length 7 In., Includes Hex Nut, Package Quantity 10

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.