Eyebolt, 1/4-20, 1/2In, Turned Wire, PK10

VALUE BRAND| Zoro #: G1878755| Mfr #: 11640 4

$7.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1878755 Mfr #: 11640 4
Includes: Hex NutSystem of Measurement: Inch
Item: Eye BoltEyebolt Type: Turned Wire
Eye Outside Dia.: 15/16"Eye Inside Dia.: 1/2"
Shank Dia.: 1/4"Thread Length: 1-1/4"
Shank Length: 2-1/2"Overall Length: 3.50"
Thread Size: 1/4"-20Material: Steel
Finish: Black OxideCountry of Origin (subject to change): United States

Product Description

Eyebolt, Turned Wire, Steel, Black Oxide Finish, 1/4-20 In Thread Size, 1 1/4 In Thread Length, 1/4 In Shank Dia, 2 1/2 In Shank Length, 1/2 In Eye Inside Dia, 15/16 In Eye Outside Dia, 3 1/2 In Overall Length, Includes Hex Nut, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.