Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Eyebolt, 1/4-20, 1/2In, Turned Wire, PK10

VALUE BRAND| Zoro #: G2291466| Mfr #: 12004 3

$7.35 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Eyebolt Type: Turned Wire
Finish: black oxide
Overall Length: 4.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2291466 Mfr #: 12004 3
Eyebolt Type: Turned WireFinish: black oxide
Overall Length: 4.00"Eye Outside Dia.: 15/16"
Thread Length: 1-1/2"Shank Length: 3"
Material: steelThread Size: 1/4"-20
Item: Eye BoltIncludes: Hex Nut
Shank Dia.: 1/4"System of Measurement: Inch
Eye Inside Dia.: 1/2"Country of Origin (subject to change): United States

Description

Eyebolt, Turned Wire, Steel, Black Oxide Finish, 1/4-20 In Thread Size, 1 1/2 In Thread Length, 1/4 In Shank Dia, 3 In Shank Length, 1/2 In Eye Inside Dia, 15/16 In Eye Outside Dia, 4 In Overall Length, Includes Hex Nut, Package 10

Reviews