KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eyebolt, 1/4-20, 1/2In, Turned Wire, PK10

VALUE BRAND| Zoro #: G1782706| Mfr #: 12005 0

$6.77 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: Inch
Includes: Hex Nut
Thread Size: 1/4"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1782706 Mfr #: 12005 0
System of Measurement: InchIncludes: Hex Nut
Thread Size: 1/4"-20Overall Length: 5.00"
Shank Dia.: 1/4"Eye Inside Dia.: 1/2"
Finish: black oxideEyebolt Type: Turned Wire
Shank Length: 4"Item: Eye Bolt
Eye Outside Dia.: 15/16"Material: steel
Thread Length: 2-1/2"Country of Origin (subject to change): United States

Description

Eyebolt, Turned Wire, Steel, Black Oxide Finish, 1/4-20 In Thread Size, 2 1/2 In Thread Length, 1/4 In Shank Dia, 4 In Shank Length, 1/2 In Eye Inside Dia, 15/16 In Eye Outside Dia, 5 In Overall Length, Includes Hex Nut, Package 10

Reviews