KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eyebolt, 1/4-20, 1/2In, Turned Wire, PK10

VALUE BRAND| Zoro #: G1678896| Mfr #: E-1

$2.75 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 1/4"-20
Overall Length: 2.00"
Shank Dia.: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1678896 Mfr #: E-1
Thread Size: 1/4"-20Overall Length: 2.00"
Shank Dia.: 1/4"Eye Inside Dia.: 1/2"
Working Load Limit: 74 lb.Finish: zinc
Eyebolt Type: Turned WireShank Length: 1"
Item: Eye BoltEye Outside Dia.: 15/16"
System of Measurement: InchMaterial: steel
Thread Length: 7/8"Country of Origin (subject to change): United States

Description

Turned Eye Bolt, Size 1/4-20 Inch, Length 2 Inches, Zinc Plated, UNC with 1 Nut, Package 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews