Eyebolt, 1/4-20, 1/2In, Turned Wire, PK10

VALUE BRAND| Zoro #: G1826465| Mfr #: E-3

$2.78 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Eyebolt Type: Turned Wire
Finish: zinc
Overall Length: 3.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1826465 Mfr #: E-3
Eyebolt Type: Turned WireFinish: zinc
Overall Length: 3.00"Working Load Limit: 74 lb.
Eye Outside Dia.: 15/16"Thread Length: 1-1/4"
Shank Length: 2"Material: steel
Thread Size: 1/4"-20Item: Eye Bolt
Shank Dia.: 1/4"System of Measurement: Inch
Eye Inside Dia.: 1/2"Country of Origin (subject to change): United States

Description

Turned Eye Bolt, Size 1/4-20 Inch, Length 3 Inches, Zinc Plated, UNC with 1 Nut, Package 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews