Eyebolt, 1/4-20, 1/2In, Turned Wire, PK10

VALUE BRAND| Zoro #: G1578805| Mfr #: E-8

$4.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1578805 Mfr #: E-8
System of Measurement: InchEyebolt Type: Turned Wire
Material: SteelItem: Eye Bolt
Thread Length: 3"Shank Length: 5"
Overall Length: 6.00"Thread Size: 1/4"-20
Finish: ZincWorking Load Limit: 74 lb.
Eye Outside Dia.: 15/16"Eye Inside Dia.: 1/2"
Shank Dia.: 1/4"Country of Origin (subject to change): United States

Product Description

Turned Eye Bolt, Size 1/4-20 Inch, Length 6 Inches, Dimension B 5 Inches, Dimension C 1/2 Inches, Zinc Plated, UNC, With 1 Nut, Package 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.