Eyebolt, 1/4-20, 1/2In, Turned Wire, PK5

VALUE BRAND| Zoro #: G1236252| Mfr #: 07335 6

$23.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1236252 Mfr #: 07335 6
Includes: Hex NutSystem of Measurement: Inch
Finish: PlainMaterial: Stainless Steel
Item: Eye BoltOverall Length: 7.00"
Thread Size: 1/4"-20Eyebolt Type: Turned Wire
Eye Outside Dia.: 15/16"Eye Inside Dia.: 1/2"
Shank Dia.: 1/4"Thread Length: 4"
Shank Length: 6"Country of Origin (subject to change): United States

Product Description

Eyebolt, Turned Wire, 304 Stainless Steel, Plain Finish, 1/4-20 In Thread Size, 4 In Thread Length, 1/4 In Shank Dia, 6 In Shank Length, 1/2 In Eye Inside Dia, 15/16 In Eye Outside Dia, 7 In Overall Length, Includes Hex Nut, Package 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.