KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eyebolt, 1/4-20, 15/32In, Closed w/o Shldr

VALUE BRAND| Zoro #: G1959693| Mfr #: 5LAD8

$8.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Nut and (2) Washers
Thread Size: 1/4"-20
Length from Ream Center: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1959693 Mfr #: 5LAD8
Includes: Nut and (2) WashersThread Size: 1/4"-20
Length from Ream Center: -Overall Length: 6.31"
Shank Dia.: 1/4"Eye Inside Dia.: 15/32"
Finish: High PolishEyebolt Type: Welded Closed Eye without Shoulder
Shank Length: 5"Shoulder Length: -
Item: Eye BoltEye Outside Dia.: 29/32"
System of Measurement: InchMaterial: Stainless Steel
Thread Length: 2"Country of Origin (subject to change): China

Description

Eyebolt, Welded Closed Eye Without Shoulder, 316 Stainless Steel, Finish High Polish, Thread Size 1/4-20, Thread Length 2 In, Shank Dia 1/4 In, Shank Length 5 In, Eye Inside Dia 15/32 In, Eye Outside Dia 29/32 In, Overall Length 6 5/16 In, Includes Nut and 2 Washers

Reviews