Eyebolt, 1/4-20, 3/16In, Internal Thread

VALUE BRAND| Zoro #: G2197307| Mfr #: Z0040

$17.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Eye Bolt
Eye Outside Dia.: 1/2"
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2197307 Mfr #: Z0040
Item: Eye BoltEye Outside Dia.: 1/2"
Material: steelIncludes: -
Shank Dia.: 3/8"Thread Size: 1/4"-20
System of Measurement: InchOverall Length: 2.25"
Shank Length: 1-13/16"Shoulder Length: -
Finish: black oxideEyebolt Type: Internal Thread
Length from Ream Center: 2"Thread Length: 3/4"
Eye Inside Dia.: 3/16"Country of Origin (subject to change): United States

Description

Eyebolt, Internal Thread, Steel, Finish Black Oxide, Thread Size 1/4-20, Thread Length 3/4 In, Shank Dia 3/8 In, Shank Length 1 13/16 In, Eye Inside Dia 3/16 In, Eye Outside Dia 1/2 In, Overall Length 2 1/4 In, Length from Ream Center 2 In, Opening Size 3/16 In

Reviews