Eyebolt, 1/4In, 1/2In, Wood Screw, PK10

VALUE BRAND| Zoro #: G0405325| Mfr #: 07855 9

$4.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0405325 Mfr #: 07855 9
System of Measurement: InchFinish: zinc
Material: steelItem: Eye Bolt
Eyebolt Type: Wood ScrewEye Outside Dia.: 15/16"
Eye Inside Dia.: 1/2"Shank Dia.: 1/4"
Thread Length: 2"Shank Length: 2-3/4"
Overall Length: 3.69"Thread Size: 1/4"
Country of Origin (subject to change): United States

Product Description

Eyebolt, Wood Screw, Steel, Zinc Plated Finish, 1/4 In Thread Size, 2 In Thread Length, 1/4 In Shank Dia, 2 3/4 In Shank Length, 1/2 In Eye Inside Dia, 15/16 In Eye Outside Dia, 3 11/16 In Overall Length, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.