Eyebolt, 3/4-10, 1-1/2In, Lift w/o Shoulder

VALUE BRAND| Zoro #: G2157136| Mfr #: 14230 4

$54.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2157136 Mfr #: 14230 4
System of Measurement: InchFinish: Plain
Material: Stainless SteelItem: Eye Bolt
Eyebolt Type: Lift without ShoulderEye Outside Dia.: 2-13/16"
Working Load Limit: 6000 lb.Eye Inside Dia.: 1-1/2"
Thread Length: 2"Shank Length: 2"
Overall Length: 4.81"Thread Size: 3/4"-10
Country of Origin (subject to change): United States

Product Description

Eyebolt, System of Measurement Inch, Eyebolt Type Lift without Shoulder, Material Stainless Steel, Finish Plain, Thread Size 3/4-10, Thread Length 2 In., Shank Length 2 In., Eye Inside Dia. 1-1/2 In., Eye Outside Dia. 2-13/16 In., Overall Length 4.81 In., Working Load Limit 6000 lb.

Product Reviews

Save 15%. Sign up for Z-mail.