JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Eyebolt, 3/4-10, 7/8In, Turned Wire

VALUE BRAND| Zoro #: G1706661| Mfr #: 11584 1

$24.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1706661 Mfr #: 11584 1
Item: Eye BoltSystem of Measurement: Inch
Includes: Hex NutEye Outside Dia.: 2-3/8"
Eye Inside Dia.: 7/8"Shank Dia.: 3/4"
Thread Length: 3"Shank Length: 8-15/16"
Overall Length: 11.00"Thread Size: 3/4"-10
Material: steelFinish: Black Oxide
Eyebolt Type: Turned WireCountry of Origin (subject to change): United States

Product Description

Eyebolt, Turned Wire, Steel, Black Oxide Finish, 3/4-10 In Thread Size, 3 In Thread Length, 3/4 In Shank Dia, 8 15/16 In Shank Length, 7/8 In Eye Inside Dia, 2 3/8 In Eye Outside Dia, 11 In Overall Length, Includes Hex Nut

Product Reviews

Save 15%. Sign up for Z-mail.