KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eyebolt, 3/4In, Blank with Shoulder

VALUE BRAND| Zoro #: G2003066| Mfr #: 11765 4

$12.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Eyebolt Type: Blank with Shoulder
Thread Size: Blank
Overall Length: 3.25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2003066 Mfr #: 11765 4
Eyebolt Type: Blank with ShoulderThread Size: Blank
Overall Length: 3.25"Shank Dia.: 3/8"
Eye Inside Dia.: 3/4"Finish: Plain
Shank Length: 1-1/2"Shoulder Length: 0.13"
Item: Eye BoltShoulder Dia.: 0.69"
Eye Outside Dia.: 1-1/2"System of Measurement: Inch
Material: Stainless SteelCountry of Origin (subject to change): United States

Description

Eyebolt, Blank With Shoulder, Forged 316 Stainless Steel, Plain Finish, 3/8 In Shank Dia, 1 1/2 In Shank Length, 11/16 In Shoulder Dia, 1/8 In Shoulder Length, 3/4 In Eye Inside Dia, 1 1/2 In Eye Outside Dia, 3 1/4 In Overall Length

Reviews