KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eyebolt, 3/4In, Blank without Shoulder

VALUE BRAND| Zoro #: G2001465| Mfr #: 11746 3

$12.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: Blank
Overall Length: 1.97"
Shank Dia.: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2001465 Mfr #: 11746 3
Thread Size: BlankOverall Length: 1.97"
Shank Dia.: 1/4"Eye Inside Dia.: 3/4"
Finish: PlainEyebolt Type: Blank without Shoulder
Shank Length: 3/4"Item: Eye Bolt
Eye Outside Dia.: 1-1/4"System of Measurement: Inch
Material: Stainless SteelCountry of Origin (subject to change): United States

Description

Eyebolt, Blank Without Shoulder, Forged 316 Stainless Steel, Plain Finish, 1/4 In Shank Dia, 3/4 In Shank Length, 3/4 In Eye Inside Dia, 1 1/4 In Eye Outside Dia, 1 31/32 In Overall Length

Reviews