JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Eyebolt, 3/4In, Blank without Shoulder

VALUE BRAND| Zoro #: G2386772| Mfr #: 11762 3

$24.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2386772 Mfr #: 11762 3
System of Measurement: InchMaterial: stainless steel
Finish: PlainItem: Eye Bolt
Shank Dia.: 3/8"Eyebolt Type: Blank with Shoulder
Eye Outside Dia.: 1-1/2"Eye Inside Dia.: 3/4"
Shank Length: 3/4"Overall Length: 2.39"
Thread Size: BlankCountry of Origin (subject to change): United States

Product Description

Eyebolt, Blank Without Shoulder, Forged 316 Stainless Steel, Plain Finish, 3/8 In Shank Dia, 3/4 In Shank Length, 3/4 In Eye Inside Dia, 1 1/2 In Eye Outside Dia, 2 25/64 In Overall Length

Product Reviews

Save 15%. Sign up for Z-mail.