Eyebolt, 3/8-16, 1/2In, Turned Wire

VALUE BRAND| Zoro #: G1368631| Mfr #: 11679 4

$1.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Eyebolt Type: Turned Wire
Finish: zinc
Overall Length: 8.56"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1368631 Mfr #: 11679 4
Eyebolt Type: Turned WireFinish: zinc
Overall Length: 8.56"Eye Outside Dia.: 1-5/32"
Thread Length: 2-1/2"Shank Length: 7-3/8"
Material: steelThread Size: 3/8"-16
Item: Eye BoltIncludes: Hex Nut
Shank Dia.: 3/8"System of Measurement: Inch
Eye Inside Dia.: 1/2"Country of Origin (subject to change): United States

Description

Eyebolt, Turned Wire, Steel, Zinc Plated Finish, 3/8-16 In Thread Size, 2 1/2 In Thread Length, 3/8 In Shank Dia, 7 3/8 In Shank Length, 1/2 In Eye Inside Dia, 1 5/32 In Eye Outside Dia, 8 9/16 In Overall Length, Includes Hex Nut

Reviews