Eyebolt, 3/8-16, 1In, Lift without Shoulder

VALUE BRAND| Zoro #: G2282542| Mfr #: 14215 1

$31.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2282542 Mfr #: 14215 1
System of Measurement: InchFinish: Plain
Material: Stainless SteelItem: Eye Bolt
Eyebolt Type: Lift without ShoulderEye Outside Dia.: 1-21/32"
Working Load Limit: 1400 lb.Eye Inside Dia.: 1"
Thread Length: 1-1/4"Shank Length: 1-1/4"
Overall Length: 2.91"Thread Size: 3/8"-16
Country of Origin (subject to change): United States

Product Description

Eyebolt, System of Measurement Inch, Eyebolt Type Lift without Shoulder, Material Stainless Steel, Finish Plain, Thread Size 3/8-16, Thread Length 1-1/4 In., Shank Length 1-1/4 In., Eye Inside Dia. 1 In., Eye Outside Dia. 1-21/32 In., Overall Length 2.91 In., Working Load Limit 1400 lb.

Product Reviews

Save 15%. Sign up for Z-mail.