KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eyebolt, 3/8-16, 21/32In, Closed w/o Shldr

VALUE BRAND| Zoro #: G1480866| Mfr #: 5LAE4

$9.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: Inch
Includes: Nut and (2) Washers
Thread Size: 3/8"-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1480866 Mfr #: 5LAE4
System of Measurement: InchIncludes: Nut and (2) Washers
Thread Size: 3/8"-16Overall Length: 4.50"
Shank Dia.: 3/8"Eye Inside Dia.: 21/32"
Finish: High PolishEyebolt Type: Welded Closed Eye without Shoulder
Shank Length: 3"Item: Eye Bolt
Eye Outside Dia.: 1-11/32"Material: Stainless Steel
Thread Length: 2"Country of Origin (subject to change): China

Description

Eyebolt, Welded Closed Eye Without Shoulder, 316 Stainless Steel, Finish High Polish, Thread Size 3/8-16, Thread Length 2 In, Shank Dia 3/8 In, Shank Length 3 In, Eye Inside Dia 21/32 In, Eye Outside Dia 1 9/32 In, Overall Length 4 1/2 In, Includes Nut and 2 Washers

Reviews