Eyebolt, 3/8-16, 21/32In, Closed w/o Shldr

VALUE BRAND| Zoro #: G2092282| Mfr #: 5LAE5

$13.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2092282 Mfr #: 5LAE5
Includes: Nut and (2) WashersSystem of Measurement: Inch
Finish: High PolishEyebolt Type: Welded Closed Eye without Shoulder
Material: Stainless SteelItem: Eye Bolt
Thread Size: 3/8"-16Thread Length: 2"
Shank Dia.: 3/8"Shank Length: 4"
Eye Inside Dia.: 21/32"Eye Outside Dia.: 1-11/32"
Overall Length: 5.50"Length from Ream Center: -
Shoulder Length: -Country of Origin (subject to change): China

Product Description

Eyebolt, Welded Closed Eye Without Shoulder, 316 Stainless Steel, Finish High Polish, Thread Size 3/8-16, Thread Length 2 In, Shank Dia 3/8 In, Shank Length 4 In, Eye Inside Dia 21/32 In, Eye Outside Dia 1 9/32 In, Overall Length 5 1/2 In, Includes Nut and 2 Washers

Product Reviews

Save 15%. Sign up for Z-mail.