Eyebolt, 3/8-16, 21/32In, Closed w/o Shldr

VALUE BRAND| Zoro #: G1550832| Mfr #: 5LAE6

$13.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1550832 Mfr #: 5LAE6
Material: Stainless SteelSystem of Measurement: Inch
Item: Eye BoltFinish: High Polish
Includes: Nut and (2) WashersEyebolt Type: Welded Closed Eye without Shoulder
Thread Size: 3/8"-16Thread Length: 2"
Shank Dia.: 3/8"Shank Length: 5"
Eye Inside Dia.: 21/32"Eye Outside Dia.: 1-11/32"
Overall Length: 6.63"Shoulder Length: -
Length from Ream Center: -Country of Origin (subject to change): China

Product Description

Eyebolt, Welded Closed Eye Without Shoulder, 316 Stainless Steel, Finish High Polish, Thread Size 3/8-16, Thread Length 2 In, Shank Dia 3/8 In, Shank Length 5 In, Eye Inside Dia 21/32 In, Eye Outside Dia 1 9/32 In, Overall Length 6 5/8 In, Includes Nut and 2 Washers
Save 15%. Sign up for Z-mail.