Eyebolt, 3/8-16, 31/32In, , PK20

VALUE BRAND| Zoro #: G0617014| Mfr #: 1WBR3

$14.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0617014 Mfr #: 1WBR3
Eye Inside Dia.: 31/32"System of Measurement: Inch
Overall Length: 4.00"Finish: Zinc
Thread Size: 3/8"-16Material: Steel
Thread Length: 2-1/8"Item: Eye Bolt
Country of Origin (subject to change): China

Product Description

Eye Bolt, Material Steel, Zinc Finish, Thread Size 3/8-16, Thread Length 2-1/8 In., Eye Inside Dia. 31/32 In., Overall Length 4 In., Package Quantity 20

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.