KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eyebolt, 3/8-16, 3/4In, Forged w/o Shoulder

VALUE BRAND| Zoro #: G0657623| Mfr #: 11680 0

$24.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: Inch
Includes: Hex Nut
Thread Size: 3/8"-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0657623 Mfr #: 11680 0
System of Measurement: InchIncludes: Hex Nut
Thread Size: 3/8"-16Overall Length: 3.00"
Eye Inside Dia.: 3/4"Working Load Limit: 1200 lb.
Finish: PlainEyebolt Type: Forged without Shoulder
Shank Length: 1-1/2"Item: Eye Bolt
Eye Outside Dia.: 1-1/2"Material: Stainless Steel
Thread Length: 1-1/16"Country of Origin (subject to change): United States

Description

Eyebolt, System of Measurement Inch, Eyebolt Type Forged without Shoulder, Material Stainless Steel, Finish Plain, Thread Size 3/8-16, Thread Length 1-1/16 In., Shank Length 1-1/2 In., Eye Inside Dia. 3/4 In., Eye Outside Dia. 1-1/2 In., Overall Length 3.00 In., Working Load Limit 1200 lb., Includes Hex Nut

Reviews