Eyebolt, 3/8-16, 3/4In, Forged w/o Shoulder

VALUE BRAND| Zoro #: G0964713| Mfr #: 11687 9

$31.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0964713 Mfr #: 11687 9
System of Measurement: InchFinish: Plain
Material: Stainless SteelItem: Eye Bolt
Working Load Limit: 1200 lb.Eye Inside Dia.: 3/4"
Thread Length: 1/2"Shank Length: 3/4"
Overall Length: 2.25"Thread Size: 3/8"-16
Includes: Hex NutEyebolt Type: Forged without Shoulder
Eye Outside Dia.: 1-1/2"Country of Origin (subject to change): United States

Product Description

Eyebolt, System of Measurement Inch, Eyebolt Type Forged without Shoulder, Material Stainless Steel, Finish Plain, Thread Size 3/8-16, Thread Length 1/2 In., Shank Length 3/4 In., Eye Inside Dia. 3/4 In., Eye Outside Dia. 1-1/2 In., Overall Length 2.25 In., Working Load Limit 1200 lb., Includes Hex Nut

Product Reviews

Save 15%. Sign up for Z-mail.