Eyebolt, 3/8-16, 3/4In, Forged w/Shoulder

VALUE BRAND| Zoro #: G0935891| Mfr #: 11501 8

$20.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Eyebolt Type: Forged with Shoulder
Finish: Plain
Overall Length: 2.50"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0935891 Mfr #: 11501 8
Eyebolt Type: Forged with ShoulderFinish: Plain
Overall Length: 2.50"Working Load Limit: 1200 lb.
Eye Outside Dia.: 1-1/2"Thread Length: 1/2"
Shank Length: 3/4"Includes: Hex Nut
Material: Stainless SteelThread Size: 3/8"-16
Item: Eye BoltShoulder Dia.: 0.69"
Shoulder Length: 0.13"System of Measurement: Inch
Eye Inside Dia.: 3/4"Country of Origin (subject to change): United States

Description

Eyebolt, System of Measurement Inch, Eyebolt Type Forged with Shoulder, Material Stainless Steel, Finish Plain, Thread Size 3/8-16, Thread Length 1/2 In., Shank Length 3/4 In., Shoulder Dia. 0.69 In., Shoulder Length 0.13 In., Eye Inside Dia. 3/4 In., Eye Outside Dia. 1-1/2 In., Overall Length 2.50 In., Working Load Limit 1200 lb., Includes Hex Nut

Reviews