Eyebolt, 3/8-16, 3/4In, Forged w/Shoulder

VALUE BRAND| Zoro #: G1812772| Mfr #: 11553 7

$31.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1812772 Mfr #: 11553 7
System of Measurement: InchItem: Eye Bolt
Thread Size: 3/8"-16Material: Stainless Steel
Eyebolt Type: Forged with ShoulderIncludes: Hex Nut
Shoulder Length: 0.13"Finish: Plain
Eye Outside Dia.: 1-1/2"Working Load Limit: 1200 lb.
Eye Inside Dia.: 3/4"Shoulder Dia.: 0.69"
Thread Length: 1-1/16"Shank Length: 1-1/2"
Overall Length: 3.25"Country of Origin (subject to change): United States

Product Description

Eyebolt, System of Measurement Inch, Eyebolt Type Forged with Shoulder, Material Stainless Steel, Finish Plain, Thread Size 3/8-16, Thread Length 1-1/16 In., Shank Length 1-1/2 In., Shoulder Dia. 0.69 In., Shoulder Length 0.13 In., Eye Inside Dia. 3/4 In., Eye Outside Dia. 1-1/2 In., Overall Length 3.25 In., Working Load Limit 1200 lb., Includes Hex Nut

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.