Eyebolt, 3/8-16, 3/4In, Turned Wire

VALUE BRAND| Zoro #: G2021905| Mfr #: 07420 9

$7.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2021905 Mfr #: 07420 9
Includes: Hex NutSystem of Measurement: Inch
Item: Eye BoltShank Length: 4"
Overall Length: 5.50"Thread Size: 3/8"-16
Material: Stainless SteelFinish: Plain
Eyebolt Type: Turned WireEye Outside Dia.: 1-13/32"
Eye Inside Dia.: 3/4"Shank Dia.: 3/8"
Thread Length: 2-1/2"Country of Origin (subject to change): United States

Product Description

Eyebolt, Turned Wire, 304 Stainless Steel, Plain Finish, 3/8-16 In Thread Size, 2 1/2 In Thread Length, 3/8 In Shank Dia, 4 In Shank Length, 3/4 In Eye Inside Dia, 1 13/32 In Eye Outside Dia, 5 1/2 In Overall Length, Includes Hex Nut

Product Reviews

Save 15%. Sign up for Z-mail.