Eyebolt, 3/8-16, 3/4In, Turned Wire, PK10

VALUE BRAND| Zoro #: G0435723| Mfr #: 07155 0

$7.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0435723 Mfr #: 07155 0
System of Measurement: InchMaterial: steel
Item: Eye BoltEyebolt Type: Turned Wire
Eye Outside Dia.: 1-13/32"Eye Inside Dia.: 3/4"
Shank Dia.: 3/8"Thread Length: 1-1/2"
Shank Length: 2-1/2"Overall Length: 4.00"
Thread Size: 3/8"-16Includes: Hex Nut
Finish: zincCountry of Origin (subject to change): United States

Product Description

Eyebolt, Turned Wire, Steel, Zinc Plated Finish, 3/8-16 In Thread Size, 1 13/32 In Thread Length, 3/8 In Shank Dia, 2 1/2 In Shank Length, 3/4 In Eye Inside Dia, 1 13/32 In Eye Outside Dia, 4 In Overall Length, Includes Hex Nut, Package 10
Save 15%. Sign up for Z-mail.