Eyebolt, 3/8-16, 3/4In, Turned Wire, PK10

VALUE BRAND| Zoro #: G0881492| Mfr #: 07180 2

$14.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0881492 Mfr #: 07180 2
System of Measurement: InchEyebolt Type: Turned Wire
Material: SteelItem: Eye Bolt
Eye Outside Dia.: 1-13/32"Eye Inside Dia.: 3/4"
Shank Dia.: 3/8"Thread Length: 4"
Shank Length: 6"Overall Length: 7.50"
Thread Size: 3/8"-16Includes: Hex Nut
Finish: ZincCountry of Origin (subject to change): United States

Product Description

Eyebolt, Turned Wire, Steel, Zinc Plated Finish, 3/8-16 In Thread Size, 4 In Thread Length, 3/8 In Shank Dia, 6 In Shank Length, 3/4 In Eye Inside Dia, 1 13/32 In Eye Outside Dia, 7 1/2 In Overall Length, Includes Hex Nut, Package 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.