JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Eyebolt, 3/8-16, 3/4In, Turned Wire, PK10

VALUE BRAND| Zoro #: G1647432| Mfr #: 11624 4

$15.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1647432 Mfr #: 11624 4
Includes: Hex NutItem: Eye Bolt
System of Measurement: InchEye Inside Dia.: 3/4"
Shank Dia.: 3/8"Thread Length: 1-1/2"
Shank Length: 3"Overall Length: 4.50"
Thread Size: 3/8"-16Material: steel
Finish: Black OxideEyebolt Type: Turned Wire
Eye Outside Dia.: 1-13/32"Country of Origin (subject to change): United States

Product Description

Eyebolt, Turned Wire, Steel, Black Oxide Finish, 3/8-16 In Thread Size, 1 1/2 In Thread Length, 3/8 In Shank Dia, 3 In Shank Length, 3/4 In Eye Inside Dia, 1 13/32 In Eye Outside Dia, 4 1/2 In Overall Length, Includes Hex Nut, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.