Eyebolt, 3/8-16, 3/4In, Turned Wire, PK10

VALUE BRAND| Zoro #: G2417511| Mfr #: 12000 5

$17.54 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Eyebolt Type: Turned Wire
Finish: black oxide
Overall Length: 5.50"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2417511 Mfr #: 12000 5
Eyebolt Type: Turned WireFinish: black oxide
Overall Length: 5.50"Eye Outside Dia.: 1-13/32"
Thread Length: 2-1/2"Shank Length: 4"
Material: steelThread Size: 3/8"-16
Item: Eye BoltIncludes: Hex Nut
Shank Dia.: 3/8"System of Measurement: Inch
Eye Inside Dia.: 3/4"Country of Origin (subject to change): United States

Description

Eyebolt, Turned Wire, Steel, Black Oxide Finish, 3/8-16 In Thread Size, 2 1/2 In Thread Length, 3/8 In Shank Dia, 4 In Shank Length, 3/4 In Eye Inside Dia, 1 13/32 In Eye Outside Dia, 5 1/2 In Overall Length, Includes Hex Nut, Package 10

Reviews