Eyebolt, 3/8-16, 3/4In, Turned Wire, PK10

VALUE BRAND| Zoro #: G0745306| Mfr #: 12037 1

$15.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0745306 Mfr #: 12037 1
Includes: Hex NutSystem of Measurement: Inch
Finish: Black OxideEyebolt Type: Turned Wire
Material: SteelItem: Eye Bolt
Shank Length: 2"Overall Length: 3.50"
Thread Size: 3/8"-16Eye Outside Dia.: 1-13/32"
Eye Inside Dia.: 3/4"Shank Dia.: 3/8"
Thread Length: 1-1/4"Country of Origin (subject to change): United States

Product Description

Eyebolt, Turned Wire, Steel, Black Oxide Finish, 3/8-16 In Thread Size, 1 1/4 In Thread Length, 3/8 In Shank Dia, 2 In Shank Length, 3/4 In Eye Inside Dia, 1 13/32 In Eye Outside Dia, 3 1/2 In Overall Length, Includes Hex Nut, Package 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.