THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Eyebolt, 3/8-16, 3/4In, Turned Wire, PK10

VALUE BRAND| Zoro #: G2452432| Mfr #: G-2

$4.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Eyebolt Type: Turned Wire
Finish: zinc
Overall Length: 3.50"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2452432 Mfr #: G-2
Eyebolt Type: Turned WireFinish: zinc
Overall Length: 3.50"Working Load Limit: 144 lb.
Eye Outside Dia.: 1-13/32"Thread Length: 1-1/4"
Shank Length: 2"Material: steel
Thread Size: 3/8"-16Item: Eye Bolt
Shank Dia.: 3/8"System of Measurement: Inch
Eye Inside Dia.: 3/4"Country of Origin (subject to change): United States

Description

Turned Eye Bolt, Size 3/8-16 Inch, Length 3 1/2 Inches, Zinc Plated, UNC with 1 Nut, Package 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews