Eyebolt, 3/8-16, 3/4In, Turned Wire, PK10

VALUE BRAND| Zoro #: G0701181| Mfr #: G-6

$9.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0701181 Mfr #: G-6
Item: Eye BoltEyebolt Type: Turned Wire
Material: steelSystem of Measurement: Inch
Thread Length: 2-1/2"Shank Length: 4"
Overall Length: 5.50"Thread Size: 3/8"-16
Finish: zincWorking Load Limit: 144 lb.
Eye Outside Dia.: 1-13/32"Eye Inside Dia.: 3/4"
Shank Dia.: 3/8"Country of Origin (subject to change): United States

Product Description

Turned Eye Bolt, Size 3/8-16 Inch, Length 5 1/2 Inches, Zinc Plated, UNC with 1 Nut, Package 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.