KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eyebolt, 3/8-16, 3/8In, Internal Thread

VALUE BRAND| Zoro #: G1902232| Mfr #: Z0041

$19.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: -
Thread Size: 3/8"-16
Length from Ream Center: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1902232 Mfr #: Z0041
Includes: -Thread Size: 3/8"-16
Length from Ream Center: 3"Overall Length: 3.38"
Shank Dia.: 5/8"Eye Inside Dia.: 3/8"
Finish: black oxideEyebolt Type: Internal Thread
Shank Length: 2-13/16"Shoulder Length: -
Item: Eye BoltEye Outside Dia.: 3/4"
System of Measurement: InchMaterial: steel
Thread Length: 1"Country of Origin (subject to change): United States

Description

Eyebolt, Internal Thread, Steel, Finish Black Oxide, Thread Size 3/8-16, Thread Length 1 In, Shank Dia 5/8 In, Shank Length 2 13/16 In, Eye Inside Dia 3/8 In, Eye Outside Dia 3/4 In, Overall Length 3 3/8 In, Length from Ream Center 3 In, Opening Size 3/8 In

Reviews