Download CAD Files
Zoro Select
Eye Wood Screw Without Shoulder, 3/8"-16, 3 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK
Mfr # 07875 7
Zoro # G1317312
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Thread Size 3/8"-16
- Shank Length 3 in
- Eye Inside Diameter 3/4 in
Explore More Products
- ZORO SELECT Eye Bolt 3/16", 35/64 in ID, Steel, Zinc Plated, 20 PK U17210.054.0193
- ZORO SELECT Eye Bolt M16, 16 mm ID, Steel, Plain, 10 PK M16180.160.0100
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Plain U16000.037.0125
- ZORO SELECT Machinery Eye Bolt With Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Zinc Plated U16010.062.0175
- ZORO SELECT Machinery Eye Bolt With Shoulder, M12-1.75, 20.5 mm Shank, 30 mm ID, Steel, Plain, 25 PK M16000.120.0001
- ZORO SELECT Eye Wood Screw Without Shoulder, 1/4"-20, 2-3/4 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK U17022.025.0275
- ZORO SELECT Eye Bolt M10, 10 mm ID, Steel, Black Oxide, 25 PK M16180.100.0040
- ZORO SELECT Eye Bolt With Shoulder, 5/8"-11, 4-1/16 in Shank, 5/8 in ID, Steel, black oxide Z0044
- ZORO SELECT Eye Bolt M16, 16 mm ID, Steel, Plain, 10 PK M16180.160.0070
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Zinc Plated U16010.025.0100
- MIDWEST FASTENER Eye Bolt 3/16", Steel, Nickel, 20 PK 52222
- Zoro Select Eye Bolts