Eyebolt, 5/16-18, 1/2In, Closed w/o Shldr

VALUE BRAND| Zoro #: G0378734| Mfr #: 5LAE1

$13.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0378734 Mfr #: 5LAE1
Includes: Nut and (2) WashersSystem of Measurement: Inch
Finish: High PolishEyebolt Type: Welded Closed Eye without Shoulder
Material: Stainless SteelItem: Eye Bolt
Thread Size: 5/16"-18Thread Length: 2"
Shank Dia.: 5/16"Shank Length: 4"
Eye Inside Dia.: 1/2"Eye Outside Dia.: 1-1/16"
Overall Length: 5.33"Length from Ream Center: -
Shoulder Length: -Country of Origin (subject to change): China

Product Description

Eyebolt, Welded Closed Eye Without Shoulder, 316 Stainless Steel, Finish High Polish, Thread Size 5/16-18, Thread Length 2 In, Shank Dia 5/16 In, Shank Length 4 In, Eye Inside Dia 1/2 In, Eye Outside Dia 1 1/16 In, Overall Length 5 1/3 In, Includes Nut and 2 Washers

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.