JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Eyebolt, 5/16-18, 1/2In, Closed w/o Shldr

VALUE BRAND| Zoro #: G2225063| Mfr #: 5LAE3

$13.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2225063 Mfr #: 5LAE3
Eyebolt Type: Welded Closed Eye without ShoulderMaterial: stainless steel
Includes: Nut and (2) WashersItem: Eye Bolt
Finish: High PolishSystem of Measurement: Inch
Thread Size: 5/16"-18Thread Length: 2"
Shank Dia.: 5/16"Shank Length: 6"
Eye Inside Dia.: 1/2"Eye Outside Dia.: 1-1/16"
Overall Length: 7.38"Country of Origin (subject to change): China

Product Description

Eyebolt, Welded Closed Eye Without Shoulder, 316 Stainless Steel, Finish High Polish, Thread Size 5/16-18, Thread Length 2 In, Shank Dia 5/16 In, Shank Length 6 In, Eye Inside Dia 1/2 In, Eye Outside Dia 1 1/16 In, Overall Length 7 3/8 In, Includes Nut and 2 Washers

Product Reviews

Save 15%. Sign up for Z-mail.