KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eyebolt, 5/16-18, 5/8In, Forged w/Shoulder

VALUE BRAND| Zoro #: G1357946| Mfr #: 12017 3

$19.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Hex Nut
Thread Size: 5/16"-18
Overall Length: 2.81"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1357946 Mfr #: 12017 3
Includes: Hex NutThread Size: 5/16"-18
Overall Length: 2.81"Eye Inside Dia.: 5/8"
Working Load Limit: 800 lb.Finish: Plain
Eyebolt Type: Forged with ShoulderShank Length: 1-7/16"
Shoulder Length: 0.09"Item: Eye Bolt
Shoulder Dia.: 0.56"Eye Outside Dia.: 1-1/4"
System of Measurement: InchMaterial: Stainless Steel
Thread Length: 7/16"Country of Origin (subject to change): United States

Description

Eyebolt, Forged With Shoulder, 316 Stainless Steel, Plain Finish, 5/16-18 In Thread Size, 7/16 In Thread Length, 1 7/16 In Shank Length, 9/16 In Shoulder Dia, 3/32 In Shoulder Length, 5/8 In Eye Inside Dia, 1 1/4 In Eye Outside Dia, 2 13/16 In Overall Length, 800 lb Working Load Limit, Includes Hex Nut

Reviews