Eyebolt, 5/16-18, 5/8In, Turned Wire, PK10

VALUE BRAND| Zoro #: G1671266| Mfr #: 07090 4

$4.49 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Eyebolt Type: Turned Wire
Finish: zinc
Overall Length: 2.13"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1671266 Mfr #: 07090 4
Eyebolt Type: Turned WireFinish: zinc
Overall Length: 2.13"Eye Outside Dia.: 1-11/64"
Thread Length: 7/8"Shank Length: 1"
Material: steelThread Size: 5/16"-18
Item: Eye BoltIncludes: Hex Nut
Shank Dia.: 5/16"System of Measurement: Inch
Eye Inside Dia.: 5/8"Country of Origin (subject to change): United States

Description

Eyebolt, Turned Wire, Steel, Zinc Plated Finish, 5/16-18 In Thread Size, 7/8 In Thread Length, 5/16 In Shank Dia, 1 In Shank Length, 5/8 In Eye Inside Dia, 1 11/64 In Eye Outside Dia, 2 1/8 In Overall Length, Includes Hex Nut, Package 10

Reviews