Eyebolt, 5/16-18, 5/8In, Turned Wire, PK10

VALUE BRAND| Zoro #: G0511375| Mfr #: 07120 8

$6.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0511375 Mfr #: 07120 8
System of Measurement: InchFinish: Zinc
Material: SteelItem: Eye Bolt
Includes: Hex NutEyebolt Type: Turned Wire
Eye Outside Dia.: 1-11/64"Eye Inside Dia.: 5/8"
Shank Dia.: 5/16"Thread Length: 2-1/2"
Shank Length: 4"Overall Length: 5.13"
Thread Size: 5/16"-18Country of Origin (subject to change): United States

Product Description

Eyebolt, Turned Wire, Steel, Zinc Plated Finish, 5/16-18 In Thread Size, 2 1/2 In Thread Length, 5/16 In Shank Dia, 4 In Shank Length, 5/8 In Eye Inside Dia, 1 11/64 In Eye Outside Dia, 5 1/8 In Overall Length, Includes Hex Nut, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.