Eyebolt, 5/16-18, 5/8In, Turned Wire, PK10

VALUE BRAND| Zoro #: G1890314| Mfr #: 12001 2

$9.86 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1890314 Mfr #: 12001 2
Includes: Hex NutSystem of Measurement: Inch
Item: Eye BoltMaterial: Steel
Finish: Black OxideEyebolt Type: Turned Wire
Eye Outside Dia.: 1-11/64"Eye Inside Dia.: 5/8"
Shank Dia.: 5/16"Thread Length: 7/8"
Shank Length: 1"Overall Length: 2.13"
Thread Size: 5/16"-18Country of Origin (subject to change): United States

Product Description

Eyebolt, Turned Wire, Steel, Black Oxide Finish, 5/16-18 In Thread Size, 7/8 In Thread Length, 5/16 In Shank Dia, 1 In Shank Length, 5/8 In Eye Inside Dia, 1 11/64 In Eye Outside Dia, 2 1/8 In Overall Length, Includes Hex Nut, Package 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.