15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Eyebolt, 5/16-18, 5/8In, Turned Wire, PK10

VALUE BRAND| Zoro #: G1427876| Mfr #: 12023 4

$11.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1427876 Mfr #: 12023 4
Includes: Hex NutSystem of Measurement: Inch
Item: Eye BoltMaterial: Steel
Finish: Black OxideEyebolt Type: Turned Wire
Eye Outside Dia.: 1-11/64"Eye Inside Dia.: 5/8"
Shank Dia.: 5/16"Thread Length: 1-1/2"
Shank Length: 3"Overall Length: 4.13"
Thread Size: 5/16"-18Country of Origin (subject to change): United States

Product Description

Eyebolt, Turned Wire, Steel, Black Oxide Finish, 5/16-18 In Thread Size, 1 1/2 In Thread Length, 5/16 In Shank Dia, 3 In Shank Length, 5/8 In Eye Inside Dia, 1 11/64 In Eye Outside Dia, 4 1/8 In Overall Length, Includes Hex Nut, Package 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.