Eyebolt, 5/16-18, 5/8In, Turned Wire, PK10

VALUE BRAND| Zoro #: G0776291| Mfr #: 12027 2

$13.51 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: black oxide
Includes: Hex Nut
Item: Eye Bolt
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0776291 Mfr #: 12027 2
System of Measurement: InchIncludes: Hex Nut
Item: Eye BoltThread Length: 2-1/2"
Shank Length: 4"Overall Length: 5.13"
Thread Size: 5/16"-18Material: steel
Finish: black oxideEyebolt Type: Turned Wire
Eye Outside Dia.: 1-11/64"Eye Inside Dia.: 5/8"
Shank Dia.: 5/16"Country of Origin (subject to change): United States

Product Description

Eyebolt, Turned Wire, Steel, Black Oxide Finish, 5/16-18 In Thread Size, 2 1/2 In Thread Length, 5/16 In Shank Dia, 4 In Shank Length, 5/8 In Eye Inside Dia, 1 11/64 In Eye Outside Dia, 5 1/8 In Overall Length, Includes Hex Nut, Package 10

Product Reviews