Eyebolt, 5/16-18, 5/8In, Turned Wire, PK5

VALUE BRAND| Zoro #: G2088344| Mfr #: 07360 8

$24.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2088344 Mfr #: 07360 8
System of Measurement: InchIncludes: Hex Nut
Material: stainless steelItem: Eye Bolt
Finish: PlainThread Size: 5/16"-18
Eyebolt Type: Turned WireEye Outside Dia.: 1-11/64"
Eye Inside Dia.: 5/8"Shank Dia.: 5/16"
Thread Length: 1-1/2"Shank Length: 3"
Overall Length: 4.13"Country of Origin (subject to change): United States

Product Description

Eyebolt, Turned Wire, 304 Stainless Steel, Plain Finish, 5/16-18 In Thread Size, 1 1/2 In Thread Length, 5/16 In Shank Dia, 3 In Shank Length, 5/8 In Eye Inside Dia, 1 11/64 In Eye Outside Dia, 4 1/8 In Overall Length, Includes Hex Nut, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.