KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eyebolt, 5/16-18, 5/8In, Turned Wire, PK5

VALUE BRAND| Zoro #: G2034767| Mfr #: 07370 7

$20.73 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: Inch
Includes: Hex Nut
Thread Size: 5/16"-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2034767 Mfr #: 07370 7
System of Measurement: InchIncludes: Hex Nut
Thread Size: 5/16"-18Overall Length: 5.13"
Shank Dia.: 5/16"Eye Inside Dia.: 5/8"
Finish: PlainEyebolt Type: Turned Wire
Shank Length: 4"Item: Eye Bolt
Eye Outside Dia.: 1-11/64"Material: Stainless Steel
Thread Length: 2-1/2"Country of Origin (subject to change): United States

Description

Eyebolt, Turned Wire, 304 Stainless Steel, Plain Finish, 5/16-18 In Thread Size, 2 1/2 In Thread Length, 5/16 In Shank Dia, 4 In Shank Length, 5/8 In Eye Inside Dia, 1 11/64 In Eye Outside Dia, 5 1/8 In Overall Length, Includes Hex Nut, Package 5

Reviews