JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Eyebolt, 5/16-18, 7/8In, Lift w/o Shoulder

VALUE BRAND| Zoro #: G2079436| Mfr #: 14210 6

$17.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2079436 Mfr #: 14210 6
System of Measurement: InchFinish: Plain
Material: stainless steelItem: Eye Bolt
Eye Inside Dia.: 7/8"Thread Length: 1-1/8"
Shank Length: 1-1/8"Overall Length: 2.63"
Thread Size: 5/16"-18Eyebolt Type: Lift without Shoulder
Eye Outside Dia.: 1-1/2"Working Load Limit: 900 lb.
Country of Origin (subject to change): United States

Product Description

Eyebolt, Lifting Without Shoulder, Forged 316 Stainless Steel, Plain Finish, 5/16-18 In Thread Size, 1 1/8 In Thread Length, 1 1/8 In Shank Length, 7/8 In Eye Inside Dia, 1 1/2 In Eye Outside Dia, 2 5/8 In Overall Length, 900 lb Working Load Limit
Save 15%. Sign up for Z-mail.