KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eyebolt, 5/16In, 5/8In, Wood Screw, PK10

VALUE BRAND| Zoro #: G0767094| Mfr #: 07865 8

$5.35 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: Inch
Thread Size: 5/16"
Overall Length: 3.88"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0767094 Mfr #: 07865 8
System of Measurement: InchThread Size: 5/16"
Overall Length: 3.88"Shank Dia.: 5/16"
Eye Inside Dia.: 5/8"Finish: zinc
Eyebolt Type: Wood ScrewShank Length: 2-3/4"
Item: Eye BoltEye Outside Dia.: 1-11/64"
Material: steelThread Length: 2"
Country of Origin (subject to change): United States

Description

Eyebolt, Wood Screw, Steel, Zinc Plated Finish, 5/16 In Thread Size, 2 In Thread Length, 5/16 In Shank Dia, 2 3/4 In Shank Length, 5/8 In Eye Inside Dia, 1 11/64 In Eye Outside Dia, 3 7/8 In Overall Length, Package 10

Reviews