Eyebolt, 5/16In, 5/8In, Wood Screw, PK10

VALUE BRAND| Zoro #: G1229304| Mfr #: 07870 2

$5.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1229304 Mfr #: 07870 2
Item: Eye BoltShank Dia.: 5/16"
Thread Length: 2"Shank Length: 4-3/4"
Overall Length: 5.81"Thread Size: 5/16"
Material: SteelFinish: Zinc
Eyebolt Type: Wood ScrewSystem of Measurement: Inch
Eye Outside Dia.: 1-11/64"Eye Inside Dia.: 5/8"
Country of Origin (subject to change): United States

Product Description

Eyebolt, Wood Screw, Steel, Zinc Plated Finish, 5/16 In Thread Size, 2 In Thread Length, 5/16 In Shank Dia, 4 3/4 In Shank Length, 5/8 In Eye Inside Dia, 1 11/64 In Eye Outside Dia, 5 13/16 In Overall Length, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.