Eyebolt, 5/8-11, 1-1/4In, Forged w/o Shlder

VALUE BRAND| Zoro #: G0535927| Mfr #: 11851 4

$51.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
System of Measurement: Inch
Includes: Hex Nut
Thread Size: 5/8"-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0535927 Mfr #: 11851 4
System of Measurement: InchIncludes: Hex Nut
Thread Size: 5/8"-11Overall Length: 6.81"
Eye Inside Dia.: 1-1/4"Working Load Limit: 3500 lb.
Finish: PlainEyebolt Type: Forged without Shoulder
Shank Length: 4-1/2"Item: Eye Bolt
Eye Outside Dia.: 2-5/16"Material: Stainless Steel
Thread Length: 2"Country of Origin (subject to change): United States

Description

Eyebolt, System of Measurement Inch, Eyebolt Type Forged without Shoulder, Material Stainless Steel, Finish Plain, Thread Size 5/8-11 In., Thread Length 2 In., Shank Length 4-1/2 In., Eye Inside Dia. 1-1/4 In., Eye Outside Dia. 2-5/16 In., Overall Length 6.81 In., Working Load Limit 3500 lb., Includes Hex Nut

Reviews